Motion
N 328 EM

ROLLWAY
N 328 EM

Cylindrical roller bearings, single row - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08691697
MFR #N 328 EM
Price$13,781.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
N 328 EM

Cylindrical roller bearings, single row - Straight, 140 mm ID, 300 mm OD, 62 mm Width
MI ITEM #08691697
MFR #N 328 EM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13,781.10/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    62 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Overview

Mfr description
N 328 EM CYLINDRICAL 200-300-400, N 328

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought