Motion
N 334 EM

ROLLWAY
N 334 EM

Cylindrical roller bearings, single row - Straight, 170 mm ID, 360 mm OD, 72 mm Width
MI ITEM #08691706
MFR #N 334 EM
Price$27,780.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
N 334 EM

Cylindrical roller bearings, single row - Straight, 170 mm ID, 360 mm OD, 72 mm Width
MI ITEM #08691706
MFR #N 334 EM

Mfr description
N 334 EM CYLINDRICAL 200-300-400, N 334
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,780.53/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    72 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)