Motion
NU 1013 M

ROLLWAY
NU 1013 M

Straight, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #08691715
MFR #NU 1013 M
Price$1,872.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 1013 M

Straight, 65 mm ID, 100 mm OD, 18 mm Width
Mi Item #08691715
MFR #NU 1013 M

Mfr description
NU 1013 M CYLINDRICAL 1000-4900, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,872.47/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)