Motion
NU 1015 M C3

ROLLWAY
NU 1015 M C3

Straight, 75 mm ID, 115 mm OD, 20 mm Width
MI ITEM #08691741
MFR #NU 1015 M C3
Price$2,404.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 1015 M C3

Straight, 75 mm ID, 115 mm OD, 20 mm Width
MI ITEM #08691741
MFR #NU 1015 M C3

Mfr description
NU 1015 M C3 CYLINDRICAL 1000-4900, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,404.08/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    115 mm
  • Overall Width  
    20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)