Motion
NUP 2203 EM

ROLLWAY
NUP 2203 EM

Straight, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #08691742
MFR #NUP 2203 EM
Price$749.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NUP 2203 EM

Straight, 100 mm ID, 180 mm OD, 34 mm Width
Mi Item #08691742
MFR #NUP 2203 EM

Mfr description
NUP 2203 EM CYLINDRICAL 1000-4900, NUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$749.65/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)