1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
NUP 2208 EM C3
Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #
08691773
MFR #
NUP 2208 EM C3
List Price
$1,818.08
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY NUP 2208 EM C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
NUP 2208 EM C3
Straight, 40 mm ID, 80 mm OD, 23 mm Width
MI ITEM #
08691773
MFR #
NUP 2208 EM C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,818.08
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NUP 2208 EM C3 CYLINDRICAL 1000-4900,
Specifications
Bore Type
Straight
Bore Diameter
40 mm
Outside Diameter
80 mm
Overall Width
23 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought