Motion
NJ 2210 EM

ROLLWAY
NJ 2210 EM

Cylindrical roller bearings, single row - Straight, 50 mm ID, 90 mm OD, 23 mm Width
Mi Item #08691780
MFR #NJ 2210 EM
Price$346.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 2210 EM

Cylindrical roller bearings, single row - Straight, 50 mm ID, 90 mm OD, 23 mm Width
Mi Item #08691780
MFR #NJ 2210 EM

Mfr description
NJ 2210 EM CYLINDRICAL 1000-4900, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.99/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    23 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)