Motion
NUP 2211 EM

ROLLWAY
NUP 2211 EM

Straight, 55 mm ID, 90 mm OD, 25 mm Width
Mi Item #08691788
MFR #NUP 2211 EM
Price$2,331.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NUP 2211 EM

Straight, 55 mm ID, 90 mm OD, 25 mm Width
Mi Item #08691788
MFR #NUP 2211 EM

Mfr description
NUP 2211 EM CYLINDRICAL 1000-4900, NUP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,331.08/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    25 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)