Motion
NJ 2224 EM C3

ROLLWAY
NJ 2224 EM C3

Cylindrical roller bearings, single row - Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #08691850
MFR #NJ 2224 EM C3
Price$10,498.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NJ 2224 EM C3

Cylindrical roller bearings, single row - Straight, 120 mm ID, 215 mm OD, 58 mm Width
MI ITEM #08691850
MFR #NJ 2224 EM C3

Mfr description
NJ 2224 EM C3 CYLINDRICAL 1000-4900, NJ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,498.52/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    215 mm
  • Overall Width  
    58 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)