1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ROLLWAY
NJ 2226 EM
Cylindrical roller bearings, single row - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #
08691853
MFR #
NJ 2226 EM
List Price
$14,334.55
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
ROLLWAY NJ 2226 EM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ROLLWAY
NJ 2226 EM
Cylindrical roller bearings, single row - Straight, 130 mm ID, 230 mm OD, 64 mm Width
MI ITEM #
08691853
MFR #
NJ 2226 EM
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$14,334.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
NJ 2226 EM CYLINDRICAL 1000-4900, NJ
Specifications
Bore Type
Straight
Bore Diameter
130 mm
Outside Diameter
230 mm
Overall Width
64 mm
Product Type
Cylindrical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought