Motion
NU 2305 EM C3

ROLLWAY
NU 2305 EM C3

Straight, 25 mm ID, 62 mm OD, 24 mm Width
Mi Item #08691865
MFR #NU 2305 EM C3
Price$619.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 2305 EM C3

Straight, 25 mm ID, 62 mm OD, 24 mm Width
Mi Item #08691865
MFR #NU 2305 EM C3

Mfr description
NU 2305 EM C3 CYLINDRICAL 1000-4900, NU
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$619.64/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)