Motion
NU 2312 EM C3

ROLLWAY
NU 2312 EM C3

Straight, 60 mm ID, 130 mm OD, 46 mm Width
Mi Item #08691905
MFR #NU 2312 EM C3
Price$2,121.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
NU 2312 EM C3

Straight, 60 mm ID, 130 mm OD, 46 mm Width
Mi Item #08691905
MFR #NU 2312 EM C3

Mfr description
NU 2312 EM C3 CYLINDRICAL 1000-4900, NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,121.48/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    46 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)