Motion
E1218B

ROLLWAY
E1218B

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 160 mm OD, 30 mm Width
Mi Item #08692000
MFR #E1218B
Price$2,295.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E1218B

Cylindrical Roller Bearing, single row - Straight, 90 mm ID, 160 mm OD, 30 mm Width
Mi Item #08692000
MFR #E1218B

Mfr description
E-1218-B RADIAL ODS 6 TO 22, E1218B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,295.18/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)