Motion
E6219B

ROLLWAY
E6219B

Cylindrical Roller Bearing, single row - Straight, 95 mm ID, 170 mm OD, 4.3740 in Width
MI ITEM #08692021
MFR #E6219B
Price$3,910.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
E6219B

Cylindrical Roller Bearing, single row - Straight, 95 mm ID, 170 mm OD, 4.3740 in Width
MI ITEM #08692021
MFR #E6219B

Mfr description
E-6219-B RADIAL ODS 6 TO 22, E6219B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,910.04/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    4.3740 in

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)