Motion
UM1211J

ROLLWAY
UM1211J

Straight, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #08692036
MFR #UM1211J
Price$1,392.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
UM1211J

Straight, 55 mm ID, 100 mm OD, 21 mm Width
Mi Item #08692036
MFR #UM1211J

Mfr description
UM-1211-J RADIAL ODS 0 TO 6 900, UM1211J
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,392.16/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Bore Type
    Straight
  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)