Motion
M3HUB1.625SS

ATRAFLEX SALES INC
M3HUB1.625SS

1.6250 in Bore
Mi Item #08697143
MFR #M3HUB1.625SS
Price$1,331.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M3HUB1.625SS

1.6250 in Bore
Mi Item #08697143
MFR #M3HUB1.625SS

Mfr description
M3HUB1.625SS M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,331.38/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Length Through Bore
    2.4500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    4.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)