Motion
56022
2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H.
MI ITEM #08707702
MFR #56022
List Price$1.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 1/8" Wolverine Type 1 Cut-Off Wheel, A36S, 1/4" A.H.
MI ITEM #08707702
MFR #56022

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1.84/each for your price

Overview

Mfr description
56022 CW-2 X 1/8 X 1/4 A36S TYPE 1
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1250 in
  • Overall Length
    2.0000 in
  • Wheel Hardness
    S
  • Wheel Thickness
  • Grit Number
    36
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382560225
  • UPC_NO
    12382560225
  • Overall Width
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text