Motion
56064
3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H.
MI ITEM #08707704
MFR #56064
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 1/4" Wolverine Type 1 Snagging Wheel, A24T, 3/8" A.H.
MI ITEM #08707704
MFR #56064

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
56064 CW-3 X 1/4 X 3/8 A24T TYPE 1
  • Strong resin bond delivers fast cut performance in tight and hard to reach applications

Specifications

  • Overall Height
    0.2500 in
  • Overall Length
    3.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    24
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382560645
  • UPC_NO
    12382560645
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text