Motion
56129
Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 1/16 in Wheel Thickness, 36 Grit, T Grade, 30000 rpm
Mi Item #08707706
MFR #56129
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 1/16 in Wheel Thickness, 36 Grit, T Grade, 30000 rpm
Mi Item #08707706
MFR #56129

Mfr description
56129 CW-2 X 1/16 X 3/8 A36T TYPE 1
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Arbor Hole Size
    3/8 in
  • Arbor Size
    3/8 in
  • Overall Diameter
    2.0000 in
  • Overall Height
    0.0625 in
  • Overall Length
    2.0000 in
  • Overall Thickness
    0.0625 in
  • Overall Width
    2.0000 in
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting
  • Color
    Black
  • For Use With
    Mandrel
  • Grade
    T
  • Grit Number
    36
  • Manufacturer Upc Number
    012382561291
  • Max Rpm
    30000 rpm
  • Package Quantity
    100
  • Product Types
    Cut-Off Wheel
  • Tool Comp
    Cut-off Tool
  • UPC_NO
    12382561291
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)