Motion
56130
Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 1/8 in Wheel Thickness, 36 Grit, S Grade, 30000 rpm
Mi Item #08707707
MFR #56130
Price$1.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 2.0000 in Wheel Dia., 1/8 in Wheel Thickness, 36 Grit, S Grade, 30000 rpm
Mi Item #08707707
MFR #56130

Mfr description
56130 CW-2 X 1/8 X 3/8 A36S TYPE 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.59/each

Specifications

Dimensions

  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Overall Diameter
    2.0000 in
  • Overall Thickness
    0.1250 in
  • Wheel Diameter  
    2.0000 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting
  • Color
    Black
  • For Use With
    Mandrel
  • Grade
    S
  • Grit Number
    36
  • Manufacturer Upc Number
    012382561307
  • Max Rpm
    30000 rpm
  • Package Quantity
    100
  • Product Types
    Cut-Off Wheel
  • Tool Comp
    Cut-off Tool
  • UPC_NO
    12382561307
  • Wheel Hardness
    S
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)