Motion
56165
Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.035 in Wheel Thickness, 60 Grit, T Grade, 19000 rpm
MI ITEM #08707708
MFR #56165
Your Price$2.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 0.035 in Wheel Thickness, 60 Grit, T Grade, 19000 rpm
MI ITEM #08707708
MFR #56165

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.17/each(List $2.50)

Overview

Mfr description
56165 CW-4 X .035 X 1/4 A60T TYPE 1
  • Aggressive cutting and grinding wheels that will get the job done fast
  • Excellent value for the professional that needs a tough, aggressive wheel
  • Dual reinforcement provides added strength for aggressive cutting
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, iron and general purpose metal use

Specifications

  • Overall Diameter
    4.0000 in
  • Overall Height
    0.0350 in
  • Overall Length
    4.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    60
  • Grade
    T
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Mandrel
  • Tool Comp
    Cut-off Tool
  • Manufacturer Upc Number
    012382561659
  • UPC_NO
    12382561659
  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Overall Thickness
    0.0350 in
  • Overall Width
    4.0000 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text