Motion
56166
Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 1/16 in Wheel Thickness, 36 Grit, T Grade, 19000 rpm
MI ITEM #08707709
MFR #56166
Your Price$2.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut-off Wheel - Type 1, 4.0000 in Wheel Dia., 1/16 in Wheel Thickness, 36 Grit, T Grade, 19000 rpm
MI ITEM #08707709
MFR #56166

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.28/each(List $2.63)

Overview

Mfr description
56166 CW-4 X 1/16 X 1/4 A36T TYPE 1

Specifications

  • Overall Diameter
    4.0000 in
  • Product Types
    Cut-Off Wheel
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    36
  • Grade
    T
  • Max Rpm
    19000 rpm
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • For Use With
    Mandrel
  • Tool Comp
    Cut-off Tool
  • Manufacturer Upc Number
    012382561666
  • UPC_NO
    12382561666
  • Arbor Hole Size
    1/4 in
  • Arbor Size
    1/4 in
  • Overall Thickness
    0.0625 in
  • Package Quantity
    50

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text