1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WEILER CORPORATION
57011
2" x 1/16" TIGER AO Type 1 Cut-Off Wheel, A36T, 3/8" A.H.
MI ITEM #
08707712
MFR #
57011
Price
$2.25
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Cut-Off Wheels
WEILER CORPORATION 57011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WEILER CORPORATION
57011
2" x 1/16" TIGER AO Type 1 Cut-Off Wheel, A36T, 3/8" A.H.
MI ITEM #
08707712
MFR #
57011
Mfr description
57011 CW-2 X 1/16 X 3/8 A36T TYPE 1
Strong resin bond delivers a long cutting life that keeps professionals on the job longer
White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
Dual reinforcement provides added strength for aggressive cutting
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2
.25
/each
Add to Cart
Specifications
Dimensions
Overall Height
0.0625 in
Overall Length
2.0000 in
Overall Width
2.0000 in
Wheel
Thickness
1/16 in
Details
Application
Cutting
Color
Black
Grit Number
36
Wheel Hardness
T
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items