Motion
57066
3" x 1/16" TIGER AO Type 1 Cut-Off Wheel, A36T, 1/4" A.H.
MI ITEM #08707720
MFR #57066
List Price$2.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 1/16" TIGER AO Type 1 Cut-Off Wheel, A36T, 1/4" A.H.
MI ITEM #08707720
MFR #57066

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.78/each for your price

Overview

Mfr description
57066 CW-3 X 1/16 X 1/4 A36T TYPE 1
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.0625 in
  • Overall Length
    3.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    36
  • Application
    Cutting
  • Color
    Black
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text