Motion
57068
3" x 1/8" TIGER AO Type 1 Cut-Off Wheel, A36T, 1/4" A.H.
MI ITEM #08707721
MFR #57068
List Price$2.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 1/8" TIGER AO Type 1 Cut-Off Wheel, A36T, 1/4" A.H.
MI ITEM #08707721
MFR #57068

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.88/each for your price

Overview

Mfr description
57068 CW-3 X 1/8 X 1/4 A36T TYPE 1
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on carbon steel, structural steel, iron and general purpose metal use

Specifications

  • Overall Height
    0.1250 in
  • Overall Length
    3.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    36
  • Application
    Cutting
  • Color
    Black
  • Overall Width
    3.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought