Motion
57072
4" x 1/8" TIGER AO Type 1 Cut-Off Wheel, A36T, 3/8" A.H.
Mi Item #08707725
MFR #57072
Price$3.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 1/8" TIGER AO Type 1 Cut-Off Wheel, A36T, 3/8" A.H.
Mi Item #08707725
MFR #57072

Mfr description
57072 CW-4 X 1/8 X 3/8 A36T TYPE 1
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.21/each

Specifications

Dimensions

  • Overall Height
    0.1250 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Wheel Thickness  
    1/8 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grit Number
    36
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)