Motion
57074
4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H.
Mi Item #08707727
MFR #57074
Price$3.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 1/4" TIGER AO Type 27 Grinding Wheel, A24T, 3/8" A.H.
Mi Item #08707727
MFR #57074

Mfr description
57074 CW-4 X 1/4 X 3/8 A24T TYPE 27
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • White aluminum oxide grains provide an even, sharp, clean cut rate and consistent performance
  • Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.26/each

Specifications

Dimensions

  • Overall Height
    0.2500 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grit Number
    24
  • Manufacturer Upc Number
    012382570743
  • UPC_NO
    12382570743
  • Wheel Hardness
    T
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)