Motion
58011
3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H.
MI ITEM #08707732
MFR #58011
List Price$3.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H.
MI ITEM #08707732
MFR #58011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.99/each for your price

Overview

Mfr description
58011 CW-3 X .035 X 3/8 Z60T TYPE 1
  • Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Long wheel life on heavy duty applications
  • Dual reinforcement provides added strength for aggressive cutting
  • Smooth outer layer reduces friction that translates to an effortless cut and less kickback during operation
  • Thin cutting wheels deliver accurate, clean cuts
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on steel, structural steel and iron

Specifications

  • Overall Height
    0.0350 in
  • Overall Length
    3.0000 in
  • Wheel Diameter
  • Wheel Hardness
    T
  • Wheel Thickness
  • Center Hole Diameter
  • Material
    Zirconia Alumina
  • Grit Number
    60
  • Grade
    T
  • Wheel Type
    Type 1
  • Application
    Cutting
  • Color
    Black
  • Manufacturer Upc Number
    012382580117
  • UPC_NO
    12382580117
  • Overall Width
    3.0000 in
  • Package Quantity
    100 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text