Motion
58012
3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H.
MI ITEM #08707733
MFR #58012
Price$3.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 1/4" A.H.
MI ITEM #08707733
MFR #58012

Mfr description
58012 CW-3 X .035 X 1/4 Z60T TYPE 1
  • Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Long wheel life on heavy duty applications
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.47/each

Specifications

Dimensions

  • Center Hole Diameter  
    1/4 in
  • Overall Height
    0.0350 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    0.035 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    60
  • Manufacturer Upc Number
    012382580124
  • Material
    Zirconia Alumina
  • Package Quantity
    100 Per Pack
  • UPC_NO
    12382580124
  • Wheel Hardness
    T
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)