Motion
58013
4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H.
MI ITEM #08707734
MFR #58013
Price$4.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H.
MI ITEM #08707734
MFR #58013

Mfr description
58013 CW-4 X .035 X 3/8 Z60T TYPE 1
  • Self-sharpening zirconia alumina grain retains high cutting performance throughout the life of the wheel
  • Long wheel life on heavy duty applications
  • Dual reinforcement provides added strength for aggressive cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.39/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Height
    0.0350 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    0.035 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    60
  • Manufacturer Upc Number
    012382580131
  • Material
    Zirconia Alumina
  • Package Quantity
    25 Per Pack
  • UPC_NO
    12382580131
  • Wheel Hardness
    T
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)