Motion
58342
3" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H.
MI ITEM #08707736
MFR #58342
Price$4.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H.
MI ITEM #08707736
MFR #58342

Mfr description
58342 CW-3 X 1/16 X 3/8 CER36T TYPE 1
  • Cool cutting ceramic grains cut at lower temperatures and with less friction, reducing heat discoloration of the work piece
  • Less pressure is required to achieve consistent material removal rate for over the life of the wheel, reducing operator fatigue
  • Contaminant-free wheels offer a worry-free solution for stainless steel applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.41/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Height
    0.0625 in
  • Overall Length
    3.0000 in
  • Overall Width
    3.0000 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    36
  • Manufacturer Upc Number
    012382583422
  • Material
    Ceramic
  • Package Quantity
    100 Per Pack
  • UPC_NO
    12382583422
  • Wheel Hardness
    T
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)