Motion
58348
4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H.
Mi Item #08707738
MFR #58348
Price$5.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" x 1/16" TIGER CERAMIC Type 1 Cut-Off Wheel, CER36T, 3/8" A.H.
Mi Item #08707738
MFR #58348

Mfr description
58348 CW-4 X 1/16 X 3/8 CER36T TYPE 1
  • New ceramic grain technology increases cut rate while working at cooler temperatures for greater efficiency
  • Industry-leading wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.71/each

Specifications

Dimensions

  • Center Hole Diameter  
    3/8 in
  • Overall Height
    0.0625 in
  • Overall Length
    4.0000 in
  • Overall Width
    4.0000 in
  • Wheel Diameter  
    4 in
  • Wheel Thickness  
    1/16 in

Details

  • Application
    Cutting
  • Color
    Black
  • Grade
    T
  • Grit Number
    36
  • Manufacturer Upc Number
    012382583484
  • Material
    Ceramic
  • Package Quantity
    25 Per Pack
  • UPC_NO
    12382583484
  • Wheel Hardness
    T
  • Wheel Type
    Type 1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)