Motion
855256700
BladeRunner® 855256700 V-Belt - K Section, 0.9500 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710108
MFR #855256700
Price$59.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855256700 V-Belt - K Section, 0.9500 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710108
MFR #855256700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$59.31/each

Specifications

Dimensions

  • Effective Length
    28.27 in
  • Overall Length
    28.625 in
  • Section Size
    K
  • Top Width
    0.9500 in
  • Weight
    0.18 lbs

Details

  • Application
    BladeRunner® belts are specifically designed for use on lawn and garden equipment.
  • Belt Series
    Blade Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    Aramid
  • Number Of Ribs
    7

Overview

Mfr description
6700BR, BLADERUNNER BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought