Motion
855256929
BladeRunner® 855256929 V-Belt - K Section, 0.8100 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710111
MFR #855256929
List Price$51.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855256929 V-Belt - K Section, 0.8100 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710111
MFR #855256929

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.94/each for your price

Overview

Mfr description
6929BR, BLADERUNNER BELTS

Specifications

  • Application
    BladeRunner® belts are specifically designed for use on lawn and garden equipment.
  • Section Size
    K
  • Number Of Ribs
    6
  • Top Width
    0.8100 in
  • Overall Length
    32.125 in
  • Belt Series
    Blade Runner
  • Material
    Aramid
  • Construction Type
    V-Ribbed
  • Belt Type
    Micro-V
  • Weight
    0.15 lbs
  • Effective Length
    31.63 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text