Motion
855256967
BladeRunner® 855256967 V-Belt - K Section, 0.8100 in Top Width, Automotive V-Ribbed Belts
Mi Item #08710117
MFR #855256967
Price$58.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855256967 V-Belt - K Section, 0.8100 in Top Width, Automotive V-Ribbed Belts
Mi Item #08710117
MFR #855256967

Mfr description
6967BR, BLADERUNNER BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.51/each

Specifications

Dimensions

  • Belt Thickness
    0.18 in
  • Effective Length
    46.72 in
  • Section Size
    K
  • Top Width
    0.8100 in
  • Weight
    0.27 lbs

Details

  • Belt Category
    Automotive V-Ribbed Belts
  • Belt Type
    Micro-V
  • Manufacturer Catalog
  • Material
    Aramid
  • Outside Circumference
    47.27 in
  • Product Brochure
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)