Motion
855257047
BladeRunner® 855257047 V-Belt - K Section, 0.4200 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710120
MFR #855257047
Price$13.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 855257047 V-Belt - K Section, 0.4200 in Top Width, Automotive V-Ribbed Belts
MI ITEM #08710120
MFR #855257047

Mfr description
7047BR, BLADERUNNER BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.86/each

Specifications

Dimensions

  • Effective Length
    32.10 in
  • Overall Length
    32.625 in
  • Section Size
    K
  • Top Width
    0.4200 in
  • Weight
    0.08 lbs

Details

  • Application
    BladeRunner® belts are specifically designed for use on lawn and garden equipment.
  • Belt Series
    Blade Runner
  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Material
    Aramid
  • Number Of Ribs
    3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)