Motion
858056689
BladeRunner® 858056689 V-Belt - 3L Section, 0.3750 in Top Width, 32.500 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #08710128
MFR #858056689
Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 858056689 V-Belt - 3L Section, 0.3750 in Top Width, 32.500 in Overall Length, FHP Medium Horse-Power V-Belt
MI ITEM #08710128
MFR #858056689

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$24.06/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.26 in
  • Effective Length
    32.23 in
  • Outside Length
    32.500 in
  • Section Size
    3L
  • Top Width
    0.3750 in
  • Weight
    0.11 lbs

Details

  • Belt Category
    FHP Medium Horse-Power V-Belt
  • Belt Type
    V-Belt
  • Construction
    Cogged
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    32.36 in
  • Product Brochure
  • Series
    Blade Runner

Overview

Mfr description
6689BR, BLADERUNNER BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought