Motion
920156894
BladeRunner® 920156894 V-Belt - 3VX Section, 0.3750 in Top Width, 34.59 in Overall Length, Narrow Section Molded Notch V-Belts
Mi Item #08713938
MFR #920156894
Price$18.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 920156894 V-Belt - 3VX Section, 0.3750 in Top Width, 34.59 in Overall Length, Narrow Section Molded Notch V-Belts
Mi Item #08713938
MFR #920156894

Mfr description
6894BR, BLADERUNNER BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.61/each

Specifications

Dimensions

  • Angle
    44 °
  • Belt Thickness
    0.35 in
  • Effective Length
    34.19 in
  • Outside Length
    34.59 in
  • Section Size
    3VX
  • Top Width
    0.3750 in
  • Weight
    0.13 lbs

Details

  • Belt Category
    Narrow Section Molded Notch V-Belts
  • Belt Type
    V-Belt
  • Manufacturer Catalog
  • Notched/Cogged
    Notched/Cogged
  • Number Of Strands
    1
  • Outside Circumference
    34.59 in
  • Product Brochure
  • Reinforcing Cord Material
    Aramid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)