Motion
922756787
BladeRunner® 922756787 V-Belt - B Section, 0.6900 in Top Width, 147.125 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08713986
MFR #922756787
Price$146.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756787 V-Belt - B Section, 0.6900 in Top Width, 147.125 in Overall Length, Classical Section Wrapped V-Belt
MI ITEM #08713986
MFR #922756787

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.68/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Thickness
    0.44 in
  • Effective Length
    146.75 in
  • Outside Length
    147.125 in
  • Section Size
    B
  • Top Width
    0.6900 in
  • Weight
    1.55 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    147.25 in
  • Product Brochure
  • Series
    Blade Runner

Overview

Mfr description
6787BR, BLADERUNNER BELTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought