Motion
922756845
BladeRunner® 922756845 V-Belt - B Section, 0.6900 in Top Width, 135.000 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714005
MFR #922756845
Price$66.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756845 V-Belt - B Section, 0.6900 in Top Width, 135.000 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714005
MFR #922756845

Mfr description
6845BR, BLADERUNNER BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.22/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Thickness
    0.44 in
  • Effective Length
    134.50 in
  • Outside Length
    135.000 in
  • Section Size
    B
  • Top Width
    0.6900 in
  • Weight
    1.46 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    134.75 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)