Motion
922756878
BladeRunner® 922756878 V-Belt - B Section, 0.6900 in Top Width, 169.875 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714020
MFR #922756878
Price$171.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756878 V-Belt - B Section, 0.6900 in Top Width, 169.875 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714020
MFR #922756878

Mfr description
6878BR, BLADERUNNER BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.73/each

Specifications

Dimensions

  • Angle
    40 °
  • Belt Thickness
    0.44 in
  • Effective Length
    169.50 in
  • Outside Length
    169.875 in
  • Section Size
    B
  • Top Width
    0.6900 in
  • Weight
    1.80 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    170.00 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)