Motion
922756975
BladeRunner® 922756975 V-Belt - A Section, 0.5400 in Top Width, 43.625 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714051
MFR #922756975
Price$35.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 922756975 V-Belt - A Section, 0.5400 in Top Width, 43.625 in Overall Length, Classical Section Wrapped V-Belt
Mi Item #08714051
MFR #922756975

Mfr description
6975BR, BLADERUNNER BELTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.23/each

Specifications

Dimensions

  • Angle
    38 °
  • Belt Thickness
    0.34 in
  • Effective Length
    43.50 in
  • Outside Length
    43.625 in
  • Section Size
    A
  • Top Width
    0.5400 in
  • Weight
    0.28 lbs

Details

  • Belt Category
    Classical Section Wrapped V-Belt
  • Belt Type
    V-Belt
  • Construction
    Wrapped
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    43.48 in
  • Product Brochure
  • Series
    Blade Runner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)