Motion
924057064
BladeRunner® 924057064 V-Belt - BB Section, 0.6500 in Top Width, 133.250 in Overall Length, Industrial Double-V Belt
MI ITEM #08714177
MFR #924057064
Price$90.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BladeRunner® 924057064 V-Belt - BB Section, 0.6500 in Top Width, 133.250 in Overall Length, Industrial Double-V Belt
MI ITEM #08714177
MFR #924057064

Mfr description
7064BR, BLADERUNNER BELTS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.85/each

Specifications

Dimensions

  • Angle
    36 °
  • Belt Thickness
    0.53 in
  • Effective Length
    132.75 in
  • Outside Length
    133.250 in
  • Section Size
    BB
  • Top Width
    0.6500 in
  • Weight
    1.74 lbs

Details

  • Belt Category
    Industrial Double-V Belt
  • Belt Type
    V-Belt
  • Construction
    Double V
  • Equipment Type
    Lawn & Garden Equipment, Outdoor Power Equipment
  • Manufacturer Catalog
  • Material
    Aramid
  • Number Of Strands
    1
  • Outside Circumference
    134.52 in
  • Product Brochure
  • Series
    Blade Runner

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)