Overview
Mfr description
2119-22 USB RECHARGEABLE UTILITY
- Tested to 100KV
- Survives 40' drop
- IP67 Rated: waterproof and dust proof
- 7 oz. lightweight design
- Internally charges REDLITHIUM® USB batteries through micro-USB port
- 5 Year tool warranty. limited lifetime LED warranty
- Two brightness options- high: 350 lm. low: 100 lm.
- Easily attaches to any universal hot stick
- Inline design for easy maneuvering and adjustment
Specifications
- ColorRed/Black
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data