Motion
2130-80
M18™ ROCKET™ LED Tower Light-Reconditioned
MI ITEM #08718842
MFR #2130-80
List Price$256.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ ROCKET™ LED Tower Light-Reconditioned
MI ITEM #08718842
MFR #2130-80

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$256.49/each for your price

Overview

Mfr description
2130-80 M18 ROCKET LED TOWER LIGHT-
  • Sets up in 5 seconds, 7 ft. max extension
  • Rotating and pivoting head is extendable from 4 to 7 ft.
  • Compact 26 in. footprint with low center of gravity
  • Three light output modes for optimal brightness and runtime
  • High mode: 2,000 lm for up to 4 hours with M18 XC 5.0 pack
  • Medium mode: 1,300 lm for up to 6 hours with M18 XC 5.0 pack
  • Low mode: 850 lm for up to 10 hours with M18 XC 5.0 pack
  • High definition output with true color, even beam, and natural light
  • Low battery indicator alerts users when the battery is nearing end of charge
  • Impact resistant, reinforced legs
  • Limited lifetime LED warranty
  • Reconditioned product

Specifications

  • Battery Type
    18V Lithium Ion
  • Color Finish
    Red/Black/Silver
  • Light Color
    White
  • Material
    Polypropylene, PC+ABS, Glass Filled Nylon, Aluminum
  • Voltage
    18 V
  • Bulb Type
    LED
  • Lumen Output
    2000 lm
  • Base Configuration
    Stand
  • Magnetic
    No
  • Manufacturer Upc Number
    045242473090
  • UPC_NO
    045242473090
  • Height
    40 in
  • Length
    8.5 in
  • Width
    5.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text