Motion
2144-20
M18™ RADIUS™ Compact Site Light with Flood Mode
Mi Item #08718847
MFR #2144-20
Price$241.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18™ RADIUS™ Compact Site Light with Flood Mode
Mi Item #08718847
MFR #2144-20

Mfr description
2144-20 M18 RADIUS COMPACT SITE LIGHT
  • Dual function: 360° area lighting, 90° flood lighting
  • 2,200 lumens of task, area, and overhead lighting
  • High impact polycarbonate lens
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$241.13/each

Specifications

Dimensions

  • Length
    8 in

Details

  • Includes
    Site Light With Flood Mode
  • Lumen Output
    2200 lm
  • Manufacturer Upc Number
    045242506460
  • UPC_NO
    045242506460
  • Voltage
    18 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)