Overview
Mfr description
2726-81HD M18 FUEL HEDGE TRIMMER KIT-REC
- POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life
- Blade length: 24 in.
- Cut capacity: 3/4 in.
- Strokes per minute: 3,400
- Gear case: all-metal
- Reconditioned product
Specifications
- Product TypeHedge Trimmers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data