Motion
48-11-1837

MILWAUKEE TOOL
48-11-1837

M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery 2 Pack
Mi Item #08719916
MFR #48-11-1837
Price$300.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-11-1837

M18™ REDLITHIUM™ HIGH OUTPUT™ CP3.0 Battery 2 Pack
Mi Item #08719916
MFR #48-11-1837

Mfr description
48-11-1837 M18 REDLITHIUM HIGH OUTPUT CP
  • 50% more power & runs 50% cooler
  • Provides the power of an XC battery in a compact size
  • Fully compatible with the M18 system, featuring over 175+ tools
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$300.26/each

Specifications

Details

  • Battery Capacity
    3.0 Ah
  • Battery Chemistry
    Lithium-Ion
  • Features & Benefits
    • 50% more power & runs 50% cooler • Provides the power of an XC battery in a compact size • Fully compatible with the M18 system, featuring over 175+ tools • REDLINK™ Intelligence: our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger • Best-in-class construction: offers long-lasting performance and the best protection against jobsite, weather and environmental conditions • Versatility: powers all 175+ M18 cordless solutions • Compatible with all M18 tools
  • Nominal Voltage
    18 V
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)