Specifications
Dimensions
- SizeFine Point
Details
- ColorBlack
- Includes1 Black Fine Point Marker
- Manufacturer Upc Number045242319473
- MaterialPlastic
- Package Quantity1
- UPC_NO045242319473
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)