Specifications
Dimensions
- SizeFine Point
Details
- ColorRed/Silver/Gold
- Includes(2) Markers
- Manufacturer Upc Number045242363483
- MaterialPlastic
- Package Quantity2
- UPC_NO045242363483
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)